Buy more than* S$200* and get FREE SHIPPING

Alps 26 value trekking knives (Swiss knife)

1.00 (1)
Purpose
A companion for outdoor, camping and hiking., For outdoors, camping, hiking, A companion for outdoor, camping and hiking., A companion for outdoor, camping and hiking., For outdoors, camping, hiking, A companion for outdoor, camping and hiking., A companion for outdoor, camping and hiking., For outdoors, camping, hiking, A companion for outdoor, camping and hiking., A companion for outdoor, camping and hiking., For outdoors, camping, hiking, A companion for outdoor, camping and hiking.
Weight (g)
170, 170
Dimension (mm)
90, 90
Thickness (mm)
29.5, 29.5
Set Contents
Knife (large), can opener, Phillips screwdriver, scissors, pliers, magnifying glass, flat-blade screwdriver (large), bottle opener, thread opener, scales up, fish degorger, scale, saw, rasp (rough eyes), file (first middle) , file (details), knife (small), Knife (large), can opener, screwdriver, scissors, pliers, magnifying glass, flat-blade screwdriver (large), bottle opener, thread remover, fish scale remover, fish hook remover, scale, saws, file (coarse), file (middle), file (fine), knife (small), tweezers, toothpick, keyring, precision screwdriver, corkscrew remover, flat-blade screwdriver (medium), flat-blade screwdriver (small), drilling, hole finishing, threader
Accessories
Belt type Private Case, With special belt case
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
1PC 1 AP-37 08142014 14.96 SGD
Shipped after 2017-09-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Device assembly work
1
From Japan
On 2013-03-15 13:20:22
I checked it out of the box and found that the lens of the 6th loupe is off and that the lens is dull and it is useless. This time I wanted to use it in a hurry, so I did not return it, but I do not think I will ever buy it again. I am sorry just because it was a good deal and good item. I'd like you to ship goods securely with inspections.
This review is about item#08142014.

Related Products