Buy more than* S$200* and get FREE SHIPPING

Long Hexagonal Rods L-Wrench Set

5.00 (1)
Purpose
Tighten the hex screw
Weight (kg)
0.47
Set Contents
Two surface width mm(long side x short side) mm: 1.5(81x14), 2(96x16), 2.5(111x18), 3(127x20), 4(142x25), 5(160x28), 6(180x32), 8(198x36), 10(225x40)
TRUSCO Part Number
294-0795
Specification
Includes holder
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 AL900 08142041 75.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2016-10-14 17:13:10
Build There is only manufacturer goods has firmly. You can use with confidence.
This review is about item#8142041.

Related Products