Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rejiston gold turtle

Maximum Operating Speed (m/min)
72
Coupling
X
Abrasive Grain
MAZ
Outer Diameter (phi mm)
105
Hardness
B2F
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Thickness (mm)
1.9
Grain Size
50
...see all>
Product Options
ADD TO CART
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double-sided reinforcement 1sheet 1 105 x1.9 x15 69302808 5.99 SGD
In stock
- 1Box(10Sheet) 1 105x1.9x15 08141323 48.99 SGD
In stock
ADD TO CART

Related Products