Buy more than* S$200* and get FREE SHIPPING

K CUT CENTIPEDE GUST

5.00 (4)
Purpose
Cutting of sheet steel, galvanized iron wave, small diameter round bar, stainless sheet metal
Abrasive Grain
Z
Outer Diameter (phi mm)
105
Maximum Operating Speed (m/s [m/min])
80[4800]
Hole Diameter (phi mm)
15
Thickness (mm)
1
Grain Size
60
Specification
Z60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 BC0520 Z60P 105x1.0x15 08142066 25.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Cutting of hardware
5
From Japan
On 2015-02-06 16:15:38
Quickly cut and polish to details
This review is about item#08142066.
Cut of aluminum material
5
From Japan
On 2015-01-11 15:21:48
I use this product every time. Bali is also small and it is recommended because it lasts long.
This review is about item#08142066.
Cutting of stainless steel and iron plate
5
From Japan
On 2013-05-01 15:41:52
It seems that gold eggs have a good reputation in the review, but our company like the way one cuts down the number one way, the way it goes out. The price of MonotaRo is set considerably cheaply and it is saved very much because it is used in large quantities when updating metal ducts.
This review is about item#08142066.
Stainless steel cutting
5
From Japan
On 2012-08-24 20:47:56
Sharpness is good because the thickness is thin. Consumption is also satisfactory level.
This review is about item#08142066.

Related Products