Buy more than* S$200* and get FREE SHIPPING

Anti-Vibration Permanent, Natural Rubber Type

4.14 (14)
Purpose
For chainsaw, power tools and brush cutter
Palm Width (cm)
About 9.5
Materials (sliding resistant)
Natural rubber latex
Middle Finger Length (cm)
About 8.2
Overall Length (cm)
About 24.5
Type
Unlined type
Size
One Size Fits All
Color
Green
Material
Natural rubber (non-slip), cotton
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 #800 08142477 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 8
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Chainsaw work, mowing, wood-fired split
5
From Japan
On 2018-05-24 16:29:53
It is a product with no problems in mowing. In the case of a chain saw, although vibration is alleviated, it is not preventive of cutting, if you hold a log with hand splitting it will break the cushion and take it off. Besides, I will use Shingen, Singen Kim Pro, but each has similar advantages and disadvantages.
This review is about item#8142477.
Mow cutting work
3
From Japan
On 2018-04-12 21:03:18
Than ordinary gloves, vibration can be reduced but the part of the back of the hand is thin.
This review is about item#8142477.
I also use it when using a brushcutter, piling and chipper work.
5
From Japan
On 2018-02-15 01:37:49
It is the best. I tried rubber from the glove's gloves, I tried various vibration and vibration isolation, but it is the best in total.
This review is about item#08142477.
Mow cutting work
3
From Japan
On 2017-11-23 17:23:23
It was a bit thick and useless to use. It is hard to work because the feel to the hand is not transmitted
This review is about item#8142477.
For polishing work
4
From Japan
On 2017-03-29 15:49:33
I was watching the latex gloves and recommended it. If you look closely you know that there is such a thing, it is much better than the old rubber gloves when you purchase it. I have few numbness in my hands. I think that it is better if there is just the right hand.
This review is about item#8142477.
Mowing
4
From Japan
On 2016-07-25 18:52:24
A little more, I hope the feeling of the hand feeling.
This review is about item#08142477.
Concrete brushing work
4
From Japan
On 2016-06-28 16:02:39
Since the cushion part which I used before was taken immediately during work, this time it is integrated, so I wish to use it.
This review is about item#08142477.
Fishing work
4
From Japan
On 2016-06-24 17:37:42
Compared with general gloves and gloves, the shrunk at the time of the work is at all mash.
This review is about item#08142477.
For chain saws
5
From Japan
On 2016-02-09 16:32:45
The wrist part will grow like other reviews as well. But I think that I can replace it as appropriate at this price. Vibration isolation effect is high, you can use with confidence.
This review is about item#08142477.
Grass cutting
4
From Japan
On 2015-06-29 08:33:27
I thought whether vibration would be diminished a bit more but it was one thing. Two gloves may be better.
This review is about item#08142477.

Related Products