Buy more than* S$200* and get FREE SHIPPING

High roll tap (for nonferrous alloys) (B - HRT)

Shank Diameter (mm)
3
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Screw Length Lc (mm)
11
Lower Neck Part L1 (mm)
13.4
Chamfer
4P
Shank Diameter d (phi mm)
3
Pricision
RH8
Screw Type
M
Overall Length L (mm)
44
Screw Length (mm)
11
Screw Diameter
M2.6
Pitch (mm)
0.45
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 B-HRT M2.6 x0.45 08146065 21.15 SGD
Shipped after 2017-10-23
ADD TO CART

Related Products

OSG

OSG