Buy more than* S$200* and get FREE SHIPPING

Disaster Prevention Mask, Cover

3.56 (9)
UV Transmittance (%)
310nm:0.000 360nm:0.253 370nm:0.059
Material (lens)
Polycarbonate
Degree of Shading
#2 (large), #11 (small)
Material (frame)
Aluminum
Lens Size (mm)
Large: width 200 (front: 140) x height 195 Small: width 165 (front: 140) x height 97
Weight (g)
about 340
Specification
UV protection
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SE3751 08159611 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 1
2 star 1
1 star 1
Review Rating: 3.56
9 Customer Reviews
The reviews are automatic translation.
For welding work
2
From Japan
On 2018-02-11 09:58:29
Even if you raise the face it will come down quickly. Raising and falling is heavy Since it was in the range that I was able to do by myself that the attachment part was falling apart from the bag, it is assembled and used
This review is about item#8159611.
Welding operation
3
From Japan
On 2016-07-28 19:29:43
Even if you raise the surface it will come down soon · · Even if only the dark one, neither was good. I feel the transmittance is also considerably darker than the numerical value.
This review is about item#08159611.
Hardware production time
5
From Japan
On 2016-06-07 19:13:44
It is convenient for usual
This review is about item#08159611.
welding
4
From Japan
On 2014-04-05 14:21:34
I bought it because it looked exactly the same as what I had always purchased at a certain mass retailer. Although it looks exactly the same, I feel it is fragile. I will try to use it a bit more. . .
This review is about item#08159611.
welding
4
From Japan
On 2013-10-19 11:04:10
Plastic in the head band is a little hard but that is the only point of discontent. Other parts including price side are very satisfied.
This review is about item#08159611.
Temporary welding.
5
From Japan
On 2011-06-22 20:21:00
Overall is enough. Just because the part that strikes the head is not a strange rubber string, I recommend it around in particular for monetary value.
This review is about item#08159611.
Used for thin electrical welding.
4
From Japan
On 2011-06-19 18:42:12
It is handy to use both hands. The band wearing on your head is a bit hard, so the gap wobbles and it wobbles.
This review is about item#08159611.
Used for thin welding etc.
1
From Japan
On 2010-06-19 21:18:48
I used it several times after purchase and kept it for a while afterward, but today I was using one attachment fixing screw for dark colored glass when used for welding. Since it can not be helped, I used it temporarily fixed with a mini clip for the time being. I am in trouble if it can be taken so easily.
This review is about item#08159611.
welding
4
From Japan
On 2007-12-10 20:37:00
Since two kinds of color glasses were attached, I tried buying it. It is cheaper than the one we used until now, and we are also solidly making it. I think that I will also order next time.
This review is about item#08159611.

Related Products