Buy more than* S$200* and get FREE SHIPPING

Welding Handshield

4.08 (26)
Caution
Glass not included., Glass not included.
Window Dimensions (Width x Height)(mm)
Abbreviation 100x about 40
Facepiece Dimension (Width x Length)(mm)
About 250 x 295
Standard
CE EN175 conformity ANSI Z87.1 conformity
Mounting Method
(Glass) Fixed by a glass fixed frame.
Weight (g)
Around 260
Compatible
Filter for automatic shading, white glass for welding, colored glass for welding, a welding plate, PC plate, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SE2735 08159575 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 7
3 star 2
2 star 3
1 star 1
Review Rating: 4.08
26 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2017-11-23 00:40:52
Although it was cheap, it was pretty good. Since the handle's angle is attached to the front warp, if you switch from the one that is attached straight to the general surface, you may feel uncomfortable at first.
This review is about item#08159575.
I can not think of other uses than welding
5
From Japan
On 2017-10-14 11:36:03
It is cheaper than the local materials and it arrives quickly and it is useful.
This review is about item#8159575.
During welding operation
5
From Japan
On 2017-09-05 16:50:18
Even if it gets wet, it will be useful when working outside. It is more appreciated if it can be used as a covering face.
This review is about item#8159575.
welding
5
From Japan
On 2017-05-23 19:10:19
Repeat order. Last time I bought it for the site but this time I bought it for the factory!
This review is about item#8159575.
Welding operation
4
From Japan
On 2017-04-10 12:23:30
It was very easy, so I got it. I will buy it if I have another chance.
This review is about item#8159575.
When provisional
3
From Japan
On 2017-03-12 15:43:58
When bringing it to the site Advantage not to deform Advantage of opening a hole when placing a welding rod by mistake during work
This review is about item#8159575.
Welding operation
2
From Japan
On 2017-03-11 17:46:11
There is no problem for the amount to use, but the bezel portion of the glass is weak.
This review is about item#8159575.
welding
5
From Japan
On 2017-02-06 20:23:41
You can use it without any problem except glass replacement takes a bit of time.
welding
4
From Japan
On 2016-08-26 16:23:06
It was nice to be lighter than I expected. You can use it with confidence because the side is covered unexpectedly deeply
This review is about item#8159575.
Welding operation
5
From Japan
On 2016-05-16 16:20:15
To the price, no particular problem
This review is about item#08159575.

Related Products