Buy more than* S$200* and get FREE SHIPPING

Pressure Gauge

3.95 (19)
Purpose
For measuring air pressure, oil pressure, and other general pressure., For measuring air pressure, oil pressure, and other general pressure.
Main Material
Brass
Pricision
+/-1.6%F.S.
...see all>
Product Options
ADD TO CART
Connection Thread Operating Pressure Range (MPa) Size(phi) Case Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Thread Operating Pressure Range (MPa) Size(phi) Case Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G3/8 0 to 0.1 75 A form without Vertical brim *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AT 3/8G 75x0.1MPa 08159672 35.99 SGD
Shipped after 2018-04-26
G3/8 0 to 2.5 100 A form without Vertical brim *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AT 3/8G 100x2.5MPa 08159961 35.99 SGD
Shipped after 2018-04-26
G3/8 0 to 0.16 75 A form without Vertical brim *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AT 3/8G 75x0.16MPa 08159681 35.99 SGD
Shipped after 2018-04-26
G3/8 0 to 0.4 100 A form without Vertical brim   1PC 1 AT 3/8G 100x0.4MPa 08159925 29.99 SGD
Shipped after 2018-05-02
G3/8 0 to 0.16 100 A form without Vertical brim *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AT 3/8G 100x0.16MPa 08159706 29.99 SGD
Shipped after 2018-04-26
G3/8 0 to 1.6 75 A form without Vertical brim   1PC 1 AT 3/8G 75x1.6MPa 08159907 28.99 SGD
Shipped after 2018-04-23
G3/8 0 to 0.4 75 A form without Vertical brim   1PC 1 AT 3/8G 75x0.4MPa 08159873 28.99 SGD
Shipped after 2018-04-23
G3/8 0 to 0.1 100 A form without Vertical brim   1PC 1 AT 3/8G 100x0.1MPa 08159697 35.99 SGD
Shipped after 2018-04-23
G3/8 0 to 2 75 A form without Vertical brim   1PC 1 AT 3/8G 75x2MPa 34805206 28.99 SGD
Shipped after 2018-04-23
G3/8 0 to 2.5 75 A form without Vertical saliva   1PC 1 AT 3/8G 75x2.5MPa 08159916 28.99 SGD
Shipped after 2018-04-23
G3/8 0 to 0.6 100 A form without Vertical saliva   1PC 1 AT 3/8G 100x0.6MPa 08159934 29.99 SGD
Shipped after 2018-04-23
R1/4 0 - 0.1 60 With no A form vertical type spittle   1PC 1 AT 1/4R 60x0.1MPa 08159751 28.99 SGD
Shipped after 2018-04-23
R1/4 0 - 0.16 60 With no A form vertical type spittle   1PC 1 AT 1/4R 60x0.16MPa 08159767 21.99 SGD
Shipped after 2018-04-23
R1/4 0 - 0.4 60 With no A form vertical type spittle   1PC 1 AT 1/4R 60x0.4MPa 08160074 21.99 SGD
Shipped after 2018-04-23
R1/4 0 - 0.6 60 With no A form vertical type spittle   1PC 1 AT 1/4R 60x0.6MPa 08160083 21.99 SGD
Shipped after 2018-05-01
R1/4 0 - 1 60 With no A form vertical type spittle   1PC 1 AT 1/4R 60x1MPa 08160092 21.99 SGD
Shipped after 2018-04-23
R1/4 0 - 1.6 60 With no A form vertical type spittle   1PC 1 AT 1/4R 60x1.6MPa 08160101 21.99 SGD
Shipped after 2018-04-23
R1/4 0 - 2.5 60 With no A form vertical type spittle   1PC 1 AT 1/4R 60x2.5MPa 08160117 21.99 SGD
Shipped after 2018-04-23
G3/8 0 - 0.6 75 With no A form vertical type spittle   1PC 1 AT 3/8 G-75x0.6MPa 08159882 28.99 SGD
Shipped after 2018-04-23
G3/8 0 - 1 75 With no A form vertical type spittle   1PC 1 AT 3/8G 75x1MPa 08159891 28.99 SGD
Shipped after 2018-04-23
G3/8 0 - 1 100 With no A form vertical type spittle   1PC 1 AT 3/8G 100x1MPa 08159943 29.99 SGD
Shipped after 2018-04-23
G3/8 0 - 1.6 100 With no A form vertical type spittle   1PC 1 AT 3/8G 100x1.6MPa 08159952 29.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 0
2 star 0
1 star 4
Review Rating: 3.95
19 Customer Reviews
The reviews are automatic translation.
Water pressure of piping
5
From Japan
On 2018-04-16 19:38:15
Often thank you for your help. Performance is perfectly satisfactory, even if it breaks, it is regrettable not being regrettable.
This review is about item#8160083.
Maintenance of the machine
4
From Japan
On 2018-03-10 14:30:56
When maintaining, the pressure gauge comes to life, arrives early, I am thankful to exchange it,
This review is about item#8159907.
Used for hot water supply pump pressure meter etc. of facility
5
From Japan
On 2017-08-14 15:38:59
The scale was very easy to see, making entry at the time of inspection easier.
This review is about item#8159882.
Measurement of tire pressure
4
From Japan
On 2017-01-01 22:01:06
It is used for air pressure measurement of 0.02 MPa of low pressure tire. It seems to be delicate because of the low pressure gauge, so I would like to use it for a long while carefully handling it. Because it is a low price, accuracy is considered as a rough guideline.
This review is about item#8159751.
Replacement part for pump
4
From Japan
On 2016-11-21 16:43:18
I am using it without problems. It is cheaper to purchase than a businessman.
This review is about item#8159882.
Pressure measurement of filtration tank
5
From Japan
On 2016-10-16 04:48:03
Where the existing pressure meter was damaged, the corresponding product was found and the meter that is easy to see also satisfied.
This review is about item#08159751.
I bought it for hydraulic test but it broke soon
1
From Japan
On 2016-07-06 15:03:41
I bought it for hydraulic testing, but at the second time the gauge needle pointed out a ridiculous place where no pressure was applied and it was broken. Since it can not be helped, I purchased the same one again.
This review is about item#08159751.
Equipment pressure
1
From Japan
On 2016-05-16 13:40:00
It was broken soon. I will not purchase this product again.
This review is about item#08160117.
For pressure measurement
1
From Japan
On 2016-01-18 11:32:05
It was a defective item. The value pointing at 0.01 MPa, it can not be returned because it decomposed.
This review is about item#08159751.
Model monitoring steam engine boiler pressure monitoring
5
From Japan
On 2015-09-08 21:14:49
Compact and easy to use
This review is about item#08160074.

Related Products