Buy more than* S$200* and get FREE SHIPPING

Small Pressure Gauge (Vertical-collarless)

4.33 (3)
...see all>
Product Options
ADD TO CART
Connection Thread Pricision Operating Pressure Range (MPa) Size(phi) Case Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Thread Pricision Operating Pressure Range (MPa) Size(phi) Case Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/4 +/-2.5%F.S. 0-0.4 50 None A form Vertical spit   1PC 1 AT 1/4R 50x0.4MPa 08160171 25.99 SGD
In stock
R1/8, R1/8 +/-2.5%F.S., +/-2.5%F.S. 0-0.16, 0-0.16 40, 40 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 -- 08159821 24.99 SGD
Shipped after 2018-05-30
R1/4, R1/4 +/-2.5%F.S., +/-2.5%F.S. 0-2.5, 0-2.5 50, 50 A type without vertical brim *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 -- 08160214 31.99 SGD
Shipped after 2018-04-27
R1/4, R1/4 +/-2.5%F.S., +/-2.5%F.S. 0-0.1, 0-0.1 50, 50 A type without vertical brim   1pc(s) 1 -- 08159794 28.99 SGD
Shipped after 2018-05-01
R1/4, R1/4 +/-2.5%F.S., +/-2.5%F.S. 0-0.16, 0-0.16 50, 50 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 -- 08159803 29.99 SGD
Shipped after 2018-05-01
R1/8, R1/8 +/-2.5%F.S., +/-2.5%F.S. 0-0.1, 0-0.1 40, 40 -   1pc(s) 1 -- 08159812 32.99 SGD
In stock
R1/4, R1/4 +/-2.5%F.S., +/-2.5%F.S. 0-0.6, 0-0.6 50, 50 A type without vertical brim *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 -- 08160187 29.99 SGD
Shipped after 2018-04-27
R1/8, R1/8 +/-2.5%F.S., +/-2.5%F.S. 0-1, 0-1 40, 40 A type without vertical brim *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 -- 08160241 31.99 SGD
Shipped after 2018-04-27
R1/8, R1/8 +/-2.5%F.S., +/-2.5%F.S. 0-2.5, 0-2.5 40, 40 A type without vertical brim   1pc(s) 1 -- 08160266 25.99 SGD
In stock
R1/4, R1/4 +/-2.5%F.S., +/-2.5%F.S. 0-1, 0-1 50, 50 A type without vertical brim   1pc(s) 1 -- 08160196 25.99 SGD
In stock
R1/8, R1/8 +/-2.5%F.S., +/-2.5%F.S. 0-0.4, 0-0.4 40, 40 A type without vertical brim *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 -- 08160223 31.99 SGD
Shipped after 2018-04-27
R1/8, R1/8 +/-2.5%F.S., +/-2.5%F.S. 0-0.6, 0-0.6 40, 40 A type without vertical brim *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 -- 08160232 29.99 SGD
Shipped after 2018-04-27
R1/4, R1/4 +/-2.5%F.S., +/-2.5%F.S. 0-1.6, 0-1.6 50, 50 A type without vertical brim   1pc(s) 1 -- 08160205 25.99 SGD
In stock
R1/8, R1/8 +/-2.5%F.S., +/-2.5%F.S. 0-1.6, 0-1.6 40, 40 A type without vertical brim *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 -- 08160257 31.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Adjust pressure during maintenance
5
From Japan
On 2016-08-14 18:58:51
It was a compact and ideal use feeling. I used it in combination with the tubular material I bought together, but it was the item I thought right.
This review is about item#8160223.
Repair of plant machinery
3
From Japan
On 2016-07-07 12:22:53
In terms of performance, I think it is good, but durability seems not to be very good.
This review is about item#08160214.
Pressure measurement of household water supply for installing water purifier
5
From Japan
On 2010-01-20 14:03:18
Body making is solid and the size is fine. Very easy to use and useful. And the price is cheap anyway. Cost performance is outstanding.
This review is about item#08160196.

Related Products