Buy more than* S$200* and get FREE SHIPPING

Compact Pressure Gauge

4.00 (1)
Purpose
For measuring air pressure, oil pressure, and other general pressure., For measuring air pressure, oil pressure, and other general pressure.
Pricision
+/-2.5%F.S.
...see all>
Product Options
ADD TO CART
Size(phi) Case Shape Connection Thread Operating Pressure Range (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size(phi) Case Shape Connection Thread Operating Pressure Range (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 No collar embedded type D4 form R1/4 0 to 0.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DT 1/4R 50x0.1MPa 08159837 35.99 SGD
Shipped after 2018-04-10
50 No collar embedded type D4 form R1/4 0 to 0.16   1PC 1 DT 1/4R 50x0.16MPa 08159846 18.99 SGD
Shipped after 2018-02-28
50 Without collar embedded type D4 form R1/4 0 to 0.4   1PC 1 DT 1/4R 50x0.4MPa 08160275 25.99 SGD
In stock
40 No collar embedded type D4 form R1/8 0 to 2.5   1PC 1 DT 1/8R 40x2.5MPa 08160363 28.99 SGD
Shipped after 2018-03-23
40 No collar embedded type D4 form R1/8 0 to 1.6   1PC 1 DT 1/8R 40x1.6MPa 08160354 28.99 SGD
In stock
40 No collar embedded type D4 form R1/8 0 to 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DT 1/8R 40x1MPa 08160345 35.99 SGD
Shipped after 2018-02-27
40 No collar embedded type D4 form R1/8 0 to 0.6   1PC 1 DT 1/8R 40x0.6MPa 08160336 28.99 SGD
In stock
40 No collar embedded type D4 form R1/8 0 to 0.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DT 1/8R 40x0.4MPa 08160327 35.99 SGD
Shipped after 2018-02-27
50 No collar embedded type D4 form R1/4 0 to 2.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DT 1/4R 50x2.5MPa 08160311 35.99 SGD
Shipped after 2018-02-27
50 No collar embedded type D4 form R1/4 0 to 1.6   1PC 1 DT 1/4R 50x1.6MPa 08160302 25.99 SGD
In stock
50 No collar embedded type D4 form R1/4 0 to 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DT 1/4R 50x1MPa 08160293 29.99 SGD
Shipped after 2018-02-27
50 No collar embedded type D4 form R1/4 0 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DT 1/4R 50x0.6MPa 08160284 27.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I use it for an air tank
4
From Japan
On 2016-05-19 19:29:47
It is 25 display, but I want 30.
This review is about item#08160363.

Related Products