Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Joint, Product Made From Brass Female G1 / 4X Male G3/8B

Dimensions B x Hexagon C (mm)
19x21.9
Attachment Screw (d2)
G3/8
Attachment Screw (d1)
G1/4
Pressure Resistance (MPa [kgf/cm2])
75[750]
Dimensions E (mm)
14
Maximum Working Pressure (MPa [kgf/cm2])
50[500]
Dimension F (mm)
18
Dimensions A (mm)
36
Material
C3604BD
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FJ10-231 08160424 9.99 SGD
In stock
ADD TO CART

Related Products