Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Joint (brass) female G1 / 4x male G1/2B

Dimensions B x Hexagon C (mm)
22x25.4
Attachment Screw (d2)
G1/2
Attachment Screw (d1)
G1/4
Pressure Resistance (MPa [kgf/cm2])
75[750]
Dimensions E (mm)
14
Maximum Working Pressure (MPa [kgf/cm2])
50[500]
Dimension F (mm)
20
Dimensions A (mm)
38
Material
C3604BD
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FJ10-241 08160433 10.15 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products