Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint, Brass Female G1/4 X Male R1/4

5.00 (5)
Dimensions B x Hexagon C (mm)
19x21.9
Attachment Screw (d2)
R1/4
Attachment Screw (d1)
G1/4
Pressure Resistance (MPa [kgf/cm2])
75[750]
Dimensions E (mm)
14
Maximum Working Pressure (MPa [kgf/cm2])
50[500]
Dimension F (mm)
16
Dimensions A (mm)
34
Material
C3604BD
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FJ10-271 08160442 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-05-10 17:57:34
We do not have any problem in quality and we use it because it can be obtained quickly.
This review is about item#8160442.
It is used for the construction of the air conditioner.
5
From Japan
On 2017-03-24 19:37:19
I will use it when setting up gauges. I can use it normally, but I am happy if it is a bit cheaper.
This review is about item#8160442.
Change in gauge exchange size
5
From Japan
On 2016-05-08 16:54:52
Especially, there is no problem, I use it normally without leaking.
This review is about item#08160442.
Sale
5
From Japan
On 2015-12-19 10:37:00
It is nothing different from the genuine baht possibly the same thing
This review is about item#08160442.
Used for piping of compressor
5
From Japan
On 2014-03-18 20:04:53
I think whether there is definitely a way to distinguish it, but especially on the female side, it is saved when an amateur like me has an engraving such as G, Rc.
This review is about item#08160442.

Related Products