Buy more than* S$200* and get FREE SHIPPING

Joint, Brass Female G1/4 X Male R3/8

Dimensions B x Hexagon C (mm)
19x21.9
Attachment Screw (d2)
R3/8
Attachment Screw (d1)
G1/4
Pressure Resistance (MPa [kgf/cm2])
75[750]
Dimensions E (mm)
14
Maximum Working Pressure (MPa [kgf/cm2])
50[500]
Dimension F (mm)
18
Dimensions A (mm)
36
Material
C3604BD
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FJ10-281 08160451 9.99 SGD
In stock
ADD TO CART

Related Products