Buy more than* S$200* and get FREE SHIPPING

Joint, Brass Female G3/8 X Male G1/4B

Dimensions B x Hexagon C (mm)
22x25.4
Attachment Screw (d2)
G1/4
Attachment Screw (d1)
G3/8
Pressure Resistance (MPa [kgf/cm2])
75[750]
Dimensions E (mm)
16
Maximum Working Pressure (MPa [kgf/cm2])
50[500]
Dimension F (mm)
16
Dimensions A (mm)
36
Material
C3604BD
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FJ10-321 08160476 9.99 SGD
In stock
ADD TO CART

Related Products