NoteBuy more than* S$200* and get FREE SHIPPING

Joint, Brass Female G3 / 8X Male G1/2

Dimensions B x Hexagon C (mm)
22x25.4
Attachment Screw (d2)
G1/2
Attachment Screw (d1)
G3/8
Pressure Resistance (MPa [kgf/cm2])
75[750]
Dimensions E (mm)
16
Maximum Working Pressure (MPa [kgf/cm2])
50[500]
Dimension F (mm)
20
Dimensions A (mm)
40
Material
C3604BD
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FJ10-341 08160485 10.15 SGD
In stock

Related Products