Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint, Brass Female G3/8 X Male R1/4

5.00 (2)
Dimensions B x Hexagon C (mm)
22x25.4
Attachment Screw (d2)
R1/4
Attachment Screw (d1)
G3/8
Pressure Resistance (MPa [kgf/cm2])
75[750]
Dimensions E (mm)
16
Maximum Working Pressure (MPa [kgf/cm2])
50[500]
Dimension F (mm)
16
Dimensions A (mm)
36
Material
C3604BD
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FJ10-371 08160494 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for pneumatic equipment
5
From Japan
On 2016-10-08 16:10:34
It is used for the fitting of the meter, and it operates without problems. I did something for this size conversion because we could not find it. Thanks to that, I could save money.
This review is about item#8160494.
Plumbing work
5
From Japan
On 2014-06-04 22:39:05
It was able to be used without problems
This review is about item#08160494.

Related Products