Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint, Brass Female G3/8 X Male R1/2

Dimensions B x Hexagon C (mm)
22x25.4
Attachment Screw (d2)
R1/2
Attachment Screw (d1)
G3/8
Pressure Resistance (MPa [kgf/cm2])
75[750]
Dimensions E (mm)
16
Maximum Working Pressure (MPa [kgf/cm2])
50[500]
Dimension F (mm)
20
Dimensions A (mm)
40
Material
C3604BD
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FJ10-391 08160512 10.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products