Buy more than* S$200* and get FREE SHIPPING

  • Category

Joint, Brass Female G1/2 X Male R1/4

Dimensions B x Hexagon C (mm)
27x31.2
Attachment Screw (d2)
R1/4
Attachment Screw (d1)
G1/2
Pressure Resistance (MPa [kgf/cm2])
75[750]
Dimensions E (mm)
18
Maximum Working Pressure (MPa [kgf/cm2])
50[500]
Dimension F (mm)
16
Dimensions A (mm)
38
Material
C3604BD
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FJ10-471 08160546 10.15 SGD
In stock
ADD TO CART

Category

  • Category

Related Products