Buy more than* S$200* and get FREE SHIPPING

Joint, Brass, Female G1/2 x Male R3/8

Dimensions B x Hexagon C (mm)
27x31.2
Attachment Screw (d2)
R3/8
Attachment Screw (d1)
G1/2
Pressure Resistance (MPa [kgf/cm2])
75[750]
Dimensions E (mm)
18
Maximum Working Pressure (MPa [kgf/cm2])
50[500]
Dimension F (mm)
18
Dimensions A (mm)
40
Material
C3604BD
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FJ10-481 08160555 10.99 SGD
In stock
ADD TO CART

Related Products