Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint, Stainless Steel, Female G1/4 x Male R1/4

Dimensions B x Hexagon C (mm)
19x21.9
Attachment Screw (d2)
R1/4
Attachment Screw (d1)
G1/4
Pressure Resistance (MPa [kgf/cm2])
150[1500]
Dimensions E (mm)
14
Maximum Working Pressure (MPa [kgf/cm2])
100[1000]
Dimension F (mm)
16
Dimensions A (mm)
34
Material
SGD41-D, SUS316
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FJ10-273 08160582 24.99 SGD
In stock
ADD TO CART

Related Products