Buy more than* S$200* and get FREE SHIPPING

Stainless Joint FemaleG1/4xMaleR3/8

Dimensions B x Hexagon C (mm)
19x21.9
Attachment Screw (d2)
G3/8
Attachment Screw (d1)
G1/4
Pressure Resistance (MPa [kgf/cm2])
150[1500]
Dimensions E (mm)
14
Maximum Working Pressure (MPa [kgf/cm2])
100[1000]
Dimension F (mm)
18
Dimensions A (mm)
36
Material
SGD41-D,SUS316
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FJ10-283 08160591 24.92 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products