Buy more than* S$200* and get FREE SHIPPING

Brass Dampner FemaleG1/4xMaleG1/4B

Test Pressure (MPa)
30
Material (connection)
C3604BD,SUS316,PTFE
Use Fluid Temperature (Deg C)
80 or less
Exterior
Cloth
Fluid
Liquid
Connection Type
Female thread male thread G1/4x G1/4B
Dimensions E (mm)
14
Dimension F (mm)
16
Dimensions A (mm)
43
Maximum Working Pressure (MPa)
20
Weight (kg)
About 0.23
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FD10-221 08160686 38.75 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products