Buy more than* S$200* and get FREE SHIPPING

Dampener, Brass, Female G1/4 x Male R1/4

Test Pressure (MPa)
30
Material (connection)
C3604BD, SUS316, PTFE
Use Fluid Temperature (Deg C)
80 or less
Exterior
Cloth
Fluid
Liquid
Connection Type
FEMALE THREAD G 1 / 4 x MALE R1/4
Dimensions E (mm)
14
Dimension F (mm)
16
Dimensions A (mm)
38
Maximum Working Pressure (MPa)
20
Weight (kg)
About 0.23
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FD10-271 08160695 38.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products