Buy more than* S$200* and get FREE SHIPPING

Stainless Dampner FemaleG3/8xMaleR3/8

1.00 (1)
Test Pressure (MPa)
30
Material (connection)
SUS316,PTFE
Use Fluid Temperature (Deg C)
80 following
Exterior
Cloth
Fluid
Liquid
Connection Type
Female thread G3 / 8x male thread G3 / 8B
Dimensions E (mm)
16
Dimension F (mm)
18
Dimensions A (mm)
40
Maximum Working Pressure (MPa)
20
Weight (kg)
About 0.23
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FD10-333 08160713 67.73 SGD
Shipped after 2017-03-31
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
I was thinking trying to use in the water supply pipe with a pressure fluctuation.
1
From Japan
On 2011-09-26 16:38:05
Receiving side pipe female thread size "G3 / 8", purchase a male screw size "G3 / 8B" It was attached not without entering only the threads 1 screws minute.
This review is about item#08160713.

Related Products