Buy more than* S$200* and get FREE SHIPPING

Dampener, Brass Female G3/8X Male R3/8

Test Pressure (MPa)
30
Material (connection)
C3604BD, SUS316, PTFE
Use Fluid Temperature (Deg C)
80 or less
Exterior
Fabric
Fluid
Liquid
Connection Type
Female screw G3/8 x male screw R3/8
Dimensions E (mm)
16
Dimension F (mm)
18
Dimensions A (mm)
40
Maximum Working Pressure (MPa)
20
Weight (kg)
About 0.23
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FD10-381 08160722 38.75 SGD
In stock
ADD TO CART

Related Products