Buy more than* S$200* and get FREE SHIPPING

Stainless Dampner FemaleG3/8xMaleR3/8

Test Pressure (MPa)
30
Material (connection)
SUS316,PTFE
Use Fluid Temperature (Deg C)
80 or less
Exterior
Cloth
Fluid
Liquid
Connection Type
Female thread G3/8x male thread R3 / 8
Dimensions E (mm)
16
Dimension F (mm)
18
Dimensions A (mm)
40
Maximum Working Pressure (MPa)
20
Weight (kg)
About 0.23
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FD10-383 08160731 67.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products