Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dampner (Stainless steel) FemaleG1/2 x MaleG1/2B

Test Pressure (MPa)
30, 30
Material (connection)
SUS316,PTFE, SUS316,PTFE
Use Fluid Temperature (Deg C)
80 or less
Fluid
liquid
Connection Type
Female thread G1 / 2x male screw G1 / 2B
Dimensions E (mm)
18, 18
Dimension F (mm)
20, 20
Dimensions A (mm)
42, 42
Maximum Working Pressure (MPa)
20, 20
Weight (kg)
About 0.23
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 08160756 68.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products