Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Brass Dampner (brass) FemaleG1/2xMaleR1/2

Test Pressure (MPa)
30, 30
Material (connection)
C3604BD,SUS316,PTFE, C3604BD,SUS316,PTFE
Use Fluid Temperature (Deg C)
80 or less
Exterior
Cloth
Fluid
liquid
Connection Type
Female thread G1 / 2x male screw R1 / 2
Dimensions E (mm)
18, 18
Dimension F (mm)
20, 20
Dimensions A (mm)
42, 42
Maximum Working Pressure (MPa)
20, 20
Weight (kg)
About 0.23
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 08160765 41.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products