Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PIPE SIPHON (IRON)FEMALEG3/8xMALE G3/8B (SINGLE WIND)

Test Pressure (MPa)
30
Dimensions B1 x Hexagon C1 (mm)
19x21.9
Dimensions B x Hexagon C (mm)
22x25.4
Material (connection)
SGD400-D, STPG370
Use Fluid Temperature (Deg C)
350 or less
Exterior
Nickel plating
Dimensions B2 (mm)
110
Fluid
Gas or liquid
Connection Type
Female screw G3/8 x male screw G3/8B
Number of Rolls
Single roll
Dimensions E (mm)
13
Dimension F (mm)
18
Dimensions A (mm)
215
Maximum Working Pressure (MPa)
20
Weight (kg)
About 0.4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FP10-332 08160817 55.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products