Buy more than* S$200* and get FREE SHIPPING

  • Category

Led Light Measure

JIS Standard
Grade 1
Length (m)
5.5
Specification
Double-sided scale 4 point rivet Light part: slide type ON/OFF switch, 360-degree rotation (ratchet type), using product made by Nichia high-intensity LED
...see all
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 265 308-1541 1PC 1 LI19-55 08161142 -
Discontinued
[x]
25 330 308-1559 1PC 1 LI25-55 08161151 -
Discontinued
[x]
ADD TO CART

Category

  • Category

Related Products