Buy more than* S$200* and get FREE SHIPPING

Footswitch Sm2C Series

4.00 (2)
Caution
Outlet plug not attached.
Purpose
Press tools, shearing machines, machine tools, industrial machinery, equipment, automated line, woodworking machinery, medical equipment, measuring equipment, equipment, sewing equipment, consumer electronics, etc.
Protection Structure
IP54
...see all>
Product Options
ADD TO CART
Contact Arrangement Rating Form Weight (kg) Material 2014 TRUSCO Published Page TRUSCO Part Number Switch Form Built-in Switch Code Attached Operating Force Operating Characteristics Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Arrangement Rating Form Weight (kg) Material 2014 TRUSCO Published Page TRUSCO Part Number Switch Form Built-in Switch Code Attached Operating Force Operating Characteristics Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2c 6A-250VAC Industrial Rainproof 1.4 Aluminum die-casting - - Built-in micro switch Z-shaped - 1.25mm <SUP> 2 </ SUP> 6 core 1.5m 30N(3.1kgf) Momentary   1PC 1 OFL-2-SM2C 08520671 139.99 SGD
In stock
1c 3A-250VAC Industrial Rainproof 1.3 Aluminum die-casting - - - Z locking type alternation type 1.25mm <SUP> 2 </ SUP> 3 core 1.5m 20N(2.0kgf) Alternate   1PC 1 OFL-BS-SM2C 08161221 129.99 SGD
In stock
1c (each side both) 6A-250VAC Industrial Rainproof 2.8 Aluminum die-casting 1-2445 396-6101 Built-in micro switch Z-shaped - None VCTF code included 30N(3.1kgf) Momentary   1PC 1 OFL-TW-SM2C 08520696 239.99 SGD
In stock
1a 1b 6A-250VAC Industrial Rainproof 1.3 Aluminum die-casting - - Built-in T-shaped - None VCTF code included 25N(2.6kgf) Momentary   1PC 1 OFL-M-SM2C 08520714 139.99 SGD
In stock
2a 2b 6A-250VAC Industrial Rainproof 1.3 Aluminum die-casting - - Built-in T-shaped - None VCTF code included 25N(2.6kgf) Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-2M-SM2C 08520723 189.99 SGD
Shipped after 2018-06-06
1c (each stage both) 6A-250VAC Industrial Rainproof 1.4 Aluminum die-casting - - Built-in micro switch Z-shaped - 1.25mm <SUP> 2 </ SUP> 6 core 1.5m 172 stage 80 first stage Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-2Y-SM2C 08520705 179.99 SGD
Shipped after 2018-06-15
3c 6A-250VAC Industrial Rainproof 1.3 Aluminum die-casting - - Built-in micro switch Z-shaped - None VCTF code included 30N(3.1kgf) Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-3-SM2C 08520687 179.99 SGD
Shipped after 2018-06-13
1c 6A-250VAC Industrial rain proof type 1.3 Aluminum die cast - 325-9072 - Microswitch Z type 1.25mm<SUP>2</SUP> 3 core 1.5m 30N(3.1kgf) Momentary   1PC 1 OFL-1-SM2C 02494012 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Operation of shearing
5
From Japan
On 2018-01-24 14:15:14
Both the price and the delivery date are comparable to trading companies and electric material shops, so I would like to use it next time.
This review is about item#2494012.
During machine maintenance
3
From Japan
On 2017-04-21 18:06:10
I was a little worried about the quality point, but it is operating without problems.
This review is about item#2494012.

Related Products