Buy more than* S$200* and get FREE SHIPPING

Swivel Caster, Nylon-Wheel

Wheel No.
434MB-KUB
Wheel Width (mm)
32
Brake
Per
...see all>
Product Options
ADD TO CART
Allowable Load (daN) Screw Dimensions T Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) Dimension V(mm) Turning Radius (mm) Finishing (Metal Compatibletings) Spanner Shape Model Wheel Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN) Screw Dimensions T Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) Dimension V(mm) Turning Radius (mm) Finishing (Metal Compatibletings) Spanner Shape Model Wheel Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 M12x1.75 34 20 154 123 98 UNIQLO over rhodium plated 23mm SwivelT 415MASwivel 125   1PC 1 4150MA-KUB125 08162761 55.99 SGD
In stock
60 M12x1.75 30 20 106 108 69 unichrome plating - - 415MA Swivel 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4150MA-KUB75 08162725 41.99 SGD
Shipped after 2018-01-30
60 M16x2.0 30 40 106 108 69 unichrome plating - - 415MA Swivel 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4151MA-KUB75 08162734 41.99 SGD
Shipped after 2018-01-25
80 M16x2.0 34 40 154 123 98 unichrome plating - - 415MA Swivel 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4151MA-KUB125 08162777 55.99 SGD
Shipped after 2018-01-25
70 M12x1.75 32 20 129 117 83 unichrome plating - - 415MA Swivel 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4150MA-KUB100 08162743 44.99 SGD
In stock
70 M16x2.0 32 40 129 117 83 unichrome plating - - 415MA Swivel 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4151MA-KUB100 08162752 45.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products