Buy more than* S$200* and get FREE SHIPPING

450P Swivel Caster, Rubber Wheel

5.00 (1)
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
30
Eccentricity E (mm)
19.0
Mounting Hole Diameter P(mm)
5.5
Attachment Height H (mm)
65
Turning Radius (mm)
47
Wheel No.
425G-R
Mounting Seat A x B (mm)
51x31
Mounting Dimensions XxY (mm)
40x20
Finishing (Metal Compatibletings)
Chrome plated (mounting seat is trivalent chromium conversion treated)
Wheel Width (mm)
20
Material (Wheel)
Rubber
Brake
None
Model
450P Universal car
Shape
Universal car
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 450P-R50 08163793 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal bogie
5
From Japan
On 2016-12-18 14:33:32
Strong and nice, good price, rich variety and good. that's all
This review is about item#8163793.

Related Products