Buy more than* S$200* and get FREE SHIPPING

Hammer Caster 915MA Swivel Caster Urethane B Bearing, Total Lock

4.50 (2)
Allowable Load (daN)
100
Shaft Length L (mm)
40
Screw T
M16x2.0
Dimension V(mm)
114
Wheel No.
434M-KUB
Wheel Width (mm)
32
Model
915MA Swivel
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Finishing (Metal Compatibletings) Material (Wheel) Brake Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Finishing (Metal Compatibletings) Material (Wheel) Brake Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 35 166 114 Chrome-plated Urethane (Roller bearings case) Attached to Swivel T   1PC 1 915MA-KUB125 08163881 60.99 SGD
In stock
150 44 195 120 Chrome plating Urethane (roller bearing input) Per - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 915MA-KUB150 08163897 81.99 SGD
Shipped after 2018-05-02
100 32 138 114 Chrome plating Urethane (roller bearing input) Per - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 915MA-KUB100 08163872 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Work table / shelf / others
4
From Japan
On 2014-10-14 13:47:54
Good for price,
This review is about item#08163872.
Production of movable works bench for food factory
5
From Japan
On 2011-01-18 10:50:24
Strong and well stopped, color does not reach the floor,
This review is about item#08163872.

Related Products