Buy more than* S$200* and get FREE SHIPPING

Cordless Soldering Iron, Battery Operated

4.50 (2)
Continuous Opreration Time
Alkaline batteries: About 60 minitues Nickel hydrogen batteries (2150mh):About 120 minitues
Power Consumption
Alkaline batteries: 6V(6W) Nickel hydrogen batteries (2150mh):4.8V(5W)
Power
AA battery x 4pcs (sold separately)
Weight (g)
76g (excluding battery)
Overall Length (mm)
212 (without cap)
Set Contents
FX-901 soldering iron (with B type soldering tip:No.T11-B), protection cap
TRUSCO Part Number
284-5512
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FX901-01 08180566 41.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Working outdoors
5
From Japan
On 2017-10-26 15:49:54
It is easy to work even in places where there is no electricity such as harness of electric equipment of the vehicle and Giboshi, and the preheating time is shorter than the soldering iron for domestic use and is convenient
This review is about item#8180566.
Easy task at the destination
4
From Japan
On 2009-04-14 11:39:25
It depends greatly on the voltage of the battery, but for this size there is power. I think that it is necessary to prepare spare batteries. I think that an ordinary iron is good for full-scale work as well.
This review is about item#08180566.

Related Products