Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Shaft Diameter (phi mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Inner Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Tip Length (mm) Compatible Soldering Iron Point Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter (phi mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Inner Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Tip Length (mm) Compatible Soldering Iron Point Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 - - - - - 7.5 FX-901 0.5x4mm 78.7 1pc 1 T11-D4 10008793 16.99 SGD
In stock
- 1 2279 1-2282 R0.2 7.5 284-5521 - - - - 1PC 1 T11-B 08180575 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Correction after sewing
5
From Japan
On 2017-11-25 20:23:43
Although it is not the original usage, it was used to correct the protrusion of the sewn product. It was able to fix smoothly with a body that can be temperature controlled and a tip that can hit a wide range.
This review is about item#10008793.
It is for replacing white light battery type soldering iron tip. It is mainly used for soldering electronic parts.
4
From Japan
On 2009-09-02 12:14:28
When I put the iron on the desk 30 cm below, I got popped. There is anxiety about the strength somewhat so be careful using it.
This review is about item#08180575.
For use in HHAKO FX - 901, for replacement of the tip. We will mainly install and remove electronic parts.
4
From Japan
On 2009-02-09 17:36:58
Although it is lighter than the usual tip, I think the thermal conductivity is very high. However, it was extremely weak to shock, and it was broken by merely being dropped from the tip (from the top of the kotatsu to the tatami). Although it may be inevitable in terms of structure, I think I can not improve it a bit more durable.
This review is about item#08180575.

Related Products