Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hammer Caster 145K Swivel Caster, Nylon Wheel

Wheel Diameter D (phi mm)
50
Shaft Diameter T(mm)
11
Allowable Load (daN)
70
Eccentricity E (mm)
20
Shaft Length L (mm)
38.5
Attachment Height H (mm)
62
Turning Radius (mm)
54
Wheel No.
149-N
Finishing (Metal Compatibletings)
Trivalent chromium conversion
Wheel Width (mm)
57
Material (Wheel)
Nylon solid wheel
Brake
Without
Model
145K freely car
Shape
Freely car
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 145K-N50 08161544 8.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products