Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Swivel Caster, Rubber-Wheel
[x]close
All Products
>
Bearings, Mechanical Parts, Casters
>
Casters
>
Plate Type Casters
>
Top Plate Type Swivel Casters
Swivel Caster, Rubber-Wheel
HAMMER CASTER
(1)
Click for images of all products
2014 TRUSCO Published Page
1-2075
Mounting Hole Diameter P(mm)
8.8
Mounting Seat A x B (mm)
100x58
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
27
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Eccentricity E (mm)
Attachment Height H (mm)
Turning Radius (mm)
Wheel No.
Brake
Model
Shape
Wheel Diameter D (phi mm)
TRUSCO Part Number
Allowable Load (daN)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Eccentricity E (mm)
Attachment Height H (mm)
Turning Radius (mm)
Wheel No.
Brake
Model
Shape
Wheel Diameter D (phi mm)
TRUSCO Part Number
Allowable Load (daN)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
32
122
83
434E-FR
None
420BBESwivel
Swivel
100
315-8632
50
1PC
1
420BBE-FR100
08163321
22.99 SGD
In stock
34
148
-
-
-
-
-
125
352-8201
60
1PC
1
420BBE-FR125
37970143
28.99 SGD
Shipped after 2018-04-25
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
420BBS Swivel Caster, Nylon, Rubber Wheel B
HAMMER CASTER
18.99
-
47.99 SGD
Quiet Rigid Caster
HAMMER CASTER
13.99
-
18.99 SGD
(1)
Quiet (noise prevention) type Caster 420 BBR
HAMMER CASTER
13.99 SGD
Mini Sound Anchor Universal Grey Rubber Car
NANSIN
9.99
-
26.99 SGD
(14)
Mini Sound Anchor Universal Grey Rubber Car
NANSIN
14.99
-
35.99 SGD
(9)
Bioto caster freely elastomer vehicles
NANSIN
14.99 SGD
Quiet (noise prevention) type Caster 420SR , Fixed car (rubber (B entering) car)
HAMMER CASTER
22.99
-
35.99 SGD
420P0S Swivel Caster, Nylon, Rubber Wheel B
HAMMER CASTER
48.99 SGD
(1)
Silent type caster 420BER fixed vehicles (nylon wheel urethane cars , B input) plastic foil cover
HAMMER CASTER
-
N-DSK-301B2 for the front wheel rubber wheel only
NANSIN
18.99
-
25.99 SGD
(1)
Quiet sound (noise prevention) type Casters 413 BBS
HAMMER CASTER
37.99 SGD
Double force wrench
JTC
339.99 SGD
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1
Customer Reviews
The reviews are automatic translation.
For replacement of dolly in use
From Japan
On 2018-04-02 20:16:44
Literally, it can be used without any hesitation quiet anywhere such as floor, concrete etc. Since it comes with a bearing, movement is smooth and it is satisfactory. This item is recommended.
This review is about
item#8163321
.
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Quiet Rigid Caster
HAMMER CASTER
13.99
-
18.99 SGD
(1)
>>
Category
All Products
>
Bearings, Mechanical Parts, Casters
>
Casters
>
Plate Type Casters
>
Top Plate Type Swivel Casters
Related Products
Hammer Caster
Caster wheel
Swivel caster wheel
rubber wheel swivel caster
wheel rubber wheel
Caster Rubber Wheel
R1.25
Top