Buy more than* S$200* and get FREE SHIPPING

Magnet Clip

4.58 (12)
Purpose
Steel products, such as refrigerators, cash registers, desks, and lockers.
Material (painting)
Chromium plating finishing
Materials (magnets)
Rubber magnet (anisotropy)
Material (Body)
Steel sheets, steel wire
...see all>
Product Options
ADD TO CART
Number of Holding Clip Width (mm) Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holding Clip Width (mm) Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 30 Small 31x35 1PC 1 CS-3 08161422 2.99 SGD
In stock
60 38 Middle 38x45 1PC 1 CS-2 08161431 3.99 SGD
In stock
90 40 Big 40x50 1PC 1 CS-1 08161447 3.99 SGD
In stock
110 50 Extra large 50x65 1PC 1 CS-10 08161456 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Paste work instructions to the whiteboard.
5
From Japan
On 2017-11-23 16:12:05
I feel the strength of the magnet is also good. The clip spring also holds the paper securely.
This review is about item#8161422.
Keep it until the work is completed with the daily report of the onsite personnel in hand.
1
From Japan
On 2017-09-29 11:32:52
There is a groove on the back side of the clip, the front edge of the front side got wrinkled on the paper pinched. I can not use it for the paper to be stored and I will return it.
This review is about item#8161422.
Organizing documents with many sheets
5
From Japan
On 2017-09-20 14:50:37
Both the clip and the magnet are very satisfied without the document which is pinched strongly and does not fall down.
This review is about item#8161447.
Temporary storage of temporary slips and pending documents
5
From Japan
On 2016-10-29 16:10:31
As expected, although it was scraped when paper was caught by unreasonable thickness, the magnetic force of the magnet was also a passing point.
This review is about item#8161422.
Request from customer
5
From Japan
On 2016-08-18 16:49:03
There is nothing to say. Delivery is early. Was saved.
This review is about item#8161456.
Attaching memo to metal wall
5
From Japan
On 2016-02-29 12:50:54
Magnetism is strong, and it sticks firmly. It will be useful because it does not move even with considerable weight.
This review is about item#08161431.
Fixing bulletins
5
From Japan
On 2016-01-31 17:51:04
Anyway the power to pinch the magnet is strong. Although it is mainly used for fixing postings, even if the wind is strong, there is no problem.
This review is about item#08161456.
Posting
5
From Japan
On 2015-11-25 15:10:10
Each work group has the power to pinch the document to be used for posting necessary documents, transmission matters, etc., and strong magnetic force. It will be helpful if you ask prices to be lowered by 10 pieces
This review is about item#08161431.
Separate documents
4
From Japan
On 2015-09-23 14:43:11
It is easy to use because documents are squeezed firmly.
This review is about item#08161447.
Posting documents
5
From Japan
On 2015-08-02 02:41:02
I bought it because it was cheaper than other companies of the same shape, but both the strength of the magnet and the strength of the clip are satisfactory. Even a few sheets of paper will be caught without falling, but it will not be suitable for those who do not want to leave traces. The blue part is a paper seal so it is easy to write.
This review is about item#08161422.

Related Products