Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Lead Free Solder, Preventing Scattering Type

Content (wt %)
Flux: 3.5
Solid Phase/Liquid phase Temperature (degree c)
217/220
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Alloy Composition (Wt %) Melting Point (degree c) Wire Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Alloy Composition (Wt %) Melting Point (degree c) Wire Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2292 Sn96.5,Ag3.0,Cu0.5 217 to 220 1 800 287-7171 1Roll(800g) 1 SR-37LFM-48-10 08164055 279.99 SGD
In stock
1-2292 Sn96.5,Ag3.0,Cu0.5 217 to 220 1.6 800 287-7198 1Roll(800g) 1 SR-37LFM-48-16 08164073 319.99 SGD
Shipped after 2018-05-01
1-2292 Sn96.5,Ag3.0,Cu0.5 217 to 220 1.2 800 287-7180 1Roll(800g) 1 SR-37LFM-48-12 08164064 319.99 SGD
Shipped after 2018-05-07
1-2292 Sn96.5,Ag3.0,Cu0.5 217 to 220 0.65 800 287-7155 1Roll(800g) 1 SR-37LFM-48-065 08164037 339.99 SGD
Shipped after 2018-05-01
- Sn96.5, Ag3.0, Cu0.5 217 - 220 0.5 500 287-7147 1Roll(500g) 1 SR-37LFM-48-05 08164021 219.99 SGD
In stock
- Sn96.5, Ag3.0, Cu0.5 217 - 220 0.8 800 287-7163 1Roll(800g) 1 SR-37LFM-48-08 08164046 279.99 SGD
In stock
ADD TO CART

Related Products