Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Solder, KR-19SHRMA, Sn60, Anti Scattering

4.00 (2)
Content (wt %)
Flux: 3.3 (P-3)
Alloy Composition (Wt %)
Sn60-Pb40
Solid Phase/Liquid phase Temperature (degree c)
183/190
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Wire Diameter (phi mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Wire Diameter (phi mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.8 1 215-1162 1Roll(1kg) 1 KR19SH60-08 08164161 199.99 SGD
Shipped after 2018-06-25
1-2292 0.65 0.8 215-1154 1Roll(800g) 1 KR19SH60-065 08164152 179.99 SGD
Shipped after 2018-06-25
1-2292 1.2 1 215-1189 1Roll(1kg) 1 KR19SH60-12 08164186 179.99 SGD
Shipped after 2018-06-26
1-2292 1 1 215-1171 1Roll(1kg) 1 KR19SH60-10 08164177 189.99 SGD
Shipped after 2018-07-02
1-2292 0.5 0.5 215-1146 1Roll(500g) 1 KR19SH60-05 08164143 -
Discontinued
[x]
1-2292 1.6 1 215-1197 1Roll(1kg) 1 KR19SH60-16 08164195 179.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repairing audio equipment
5
From Japan
On 2016-01-26 15:02:27
Japan Aluminum solder has been used for over 10 years, soldering is perfect.
This review is about item#08164161.
Industrial equipment
3
From Japan
On 2013-10-08 14:40:54
It was manufactured at the date of manufacture 5 to 6 years ago. Since the hope of the customer is within 2 years from the date of manufacture, we want at least a thing of one year elapsed.
This review is about item#08164152.

Related Products