Buy more than* S$200* and get FREE SHIPPING

Titanium Coating New Spiral Tap

Tolerance (micro m)
40 to 20
Grade of Female Screws
6H, old JIS2 class
Female Screw Type
Metric screw thread
Surface Processing
TiN coating
Tap Grade
Grade P
Number of Flutes
3
Grade
P2
Material
HSS (high speed steel) HSS-E
...see all
Product Options
ADD TO CART
Number of Chamfered Threads Tap Type Screw Length (mm) Dimension d (mm) Shank Diameter (phi mm) Screw Diameter Dimensions L (mm) Pitch (mm) Dimensions Lk (mm) Overall Length (mm) Dimensions k (mm) Shape Dimension l (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Chamfered Threads Tap Type Screw Length (mm) Dimension d (mm) Shank Diameter (phi mm) Screw Diameter Dimensions L (mm) Pitch (mm) Dimensions Lk (mm) Overall Length (mm) Dimensions k (mm) Shape Dimension l (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 Mt. Spiral Tap (right 40degree) 24 7 5.5 M10 75 1.5 8 75 5.5 M6 following is the projected center. 24 133-0802 1PC 1 N-SP-V M10x1.5 08165857 -
Discontinued
[x]
2.5 Mt. Spiral Tap (right 40 degree) 22 6.2 5 M8 70 1.25 8 70 5 M6 following is the projected center. 22 133-0781 1PC 1 N-SP-V M8x1.25 08165832 26.21 SGD
In stock
2.5 mountain Spiral Tap (right 40 degree) 29 8.5 6.5 M12 82 1.75 9 82 6.5 - 29 133-0829 1PC 1 N-SP-V M12x1.75 08165884 -
Discontinued
[x]
2.5 mountain Spiral Tap (right 40 degree) 29 8.5 6.5 M12 82 1.5 9 82 6.5 - 29 - 1PC 1 N-SP-V M12 X1.5 P2 08165875 -
Discontinued
[x]
ADD TO CART

Related Products