Buy more than* S$200* and get FREE SHIPPING

Long shank new spiral fluted tap

4.67 (3)
Standard
LS-N-SP
...see all>
Product Options
ADD TO CART
Tolerance (micro m) Number of Flutes Dimensions l2 (mm) Screw Diameter Dimensions k (mm) Grade Dimension l1 (mm) Pitch Shank Diameter d (phi mm) Shape Grade of Female Screws Female Screw Type TRUSCO Part Number Tap Grade Compatible Machinability Material Types Tap Type Screw Length l (mm) Overall Length L (mm) Dimensions Lk (mm) Number of Chamfered Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (micro m) Number of Flutes Dimensions l2 (mm) Screw Diameter Dimensions k (mm) Grade Dimension l1 (mm) Pitch Shank Diameter d (phi mm) Shape Grade of Female Screws Female Screw Type TRUSCO Part Number Tap Grade Compatible Machinability Material Types Tap Type Screw Length l (mm) Overall Length L (mm) Dimensions Lk (mm) Number of Chamfered Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 to 20 3 40 M4 4 P2 20 0.7 5 M6 following is the projected center. 6H, old JIS2 class Metric screw thread 133-8374 Grade P Medium-carbon steel Spiral Tap (right 40degree) 13 150 7 2.5 Mt. 1PC 1 LS-SP P2 L-150 M4 X 0.7 75128663 41.99 SGD
In stock
40 to 20 3 50 M12 6.5 P2 - 1.75 8.5 M6 following is the projected center. 6H, old JIS2 class Metric screw thread 133-8617 Grade P Medium-carbon steel Spiral Tap (right 40degree) 29 200 9 2.5 Mt. 1PC 1 LS-N-SP L-200 M12x1.75 08166191 -
Discontinued
[x]
40 to 20 3 50 M12 6.5 P2 - 1.75 8.5 M6 following is the projected center. 6H, old JIS2 class Metric screw thread 133-8471 Grade P Medium-carbon steel Spiral Tap (right 40degree) 29 150 9 2.5 Mt. 1PC 1 LS-N-SP L-150 M12x1.75 08166051 -
Discontinued
[x]
60 to 40 4 80 M24 15 P3 - 1.5 19 - 6H, old JIS2 class Metric screw thread - Grade P Medium-carbon steel Spiral Tap (right 40 degree) 45 150 18 2.5 mountain 1PC 1 LS-N-SP M24 X1.5 L150 P3 08166182 -
Discontinued
[x]
40 to 20 4 70 M18 11 P2 - 1.5 14 - 6H, old JIS2 class Metric screw thread - Grade P Medium-carbon steel Spiral Tap (right 40 degree) 37 150 14 2.5 mountain 1PC 1 LS-N-SP M18 X1.5 L150 P2 08166155 -
Discontinued
[x]
60 to 40 4 80 M24 15 P3 - 3 19 - 6H, old JIS2 class Metric screw thread - Grade P Medium-carbon steel Spiral Tap (right 40 degree) 45 200 18 2.5 mountain 1PC 1 LS-N-SP L-200 M24x3 08166234 -
Discontinued
[x]
60 to 40 4 70 M20 12 P3 - 2.5 15 - 6H, old JIS2 class Metric screw thread - Grade P Medium-carbon steel Spiral Tap (right 40 degree) 37 200 15 2.5 mountain 1PC 1 LS-N-SP L-200 M20x2.5 08166225 -
Discontinued
[x]
40 to 20 3 60 M16 10 P2 - 2 12.5 - 6H, old JIS2 class Metric screw thread - Grade P Medium-carbon steel Spiral Tap (right 40 degree) 32 200 13 2.5 mountain 1PC 1 LS-N-SP L-200 M16x2 08166216 -
Discontinued
[x]
60 to 40 4 70 M20 12 P3 - 2.5 15 - 6H, old JIS2 class Metric screw thread - Grade P Medium-carbon steel Spiral Tap (right 40 degree) 37 150 15 2.5 mountain 1PC 1 LS-N-SP L-150 M20x2.5 08166094 -
Discontinued
[x]
25 - 10 3 40 M3 3.2 P1 18 0.5 4 M6 and below have protruding centers. 6H, formerly class JIS2 Metric screws 133-8251 Class P Medium carbon steel Spiral tap (40degree right) 11 100 6 2.5 thread 1PC 1 LS-N-SP L-100 M3x0.5 08165927 24.99 SGD
In stock
40 - 20 3 40 M4 4 P2 20 0.7 5 M6 and below have protruding centers. 6H, formerly class JIS2 Metric screws 133-8277 Class P Medium carbon steel Spiral tap (40degree right) 13 100 7 2.5 thread 1PC 1 LS-N-SP L-100 M4x0.7 08165936 -
Discontinued
[x]
40 - 20 3 40 M5 4.5 P2 25 0.8 5.5 M6 and below have protruding centers. 6H, formerly class JIS2 Metric screws 133-8293 Class P Medium carbon steel Spiral tap (40degree right) 16 100 7 2.5 thread 1PC 1 LS-N-SP L-100 M5x0.8 08165945 -
Discontinued
[x]
40 - 20 3 40 M5 4.5 P2 25 0.8 5.5 M6 and below have protruding centers. 6H, formerly class JIS2 Metric screw threads 133-8391 Class P Medium carbon steel Spiral tap (40degree right) 16 150 7 2.5 mountains 1PC 1 LS-N-SP L-150 M5x0.8 08166015 -
Discontinued
[x]
40 - 20 3 40 M6 4.5 P2 28 1 6 M6 and below have protruding centers. 6H, formerly class JIS2 Metric screws 133-8315 Class P Medium carbon steel Spiral tap (40degree right) 19 100 7 2.5 thread 1PC 1 LS-N-SP L-100 M6x1 08165954 16.99 SGD
In stock
40 - 20 3 40 M6 4.5 P2 28 1 6 M6 and below have protruding centers. 6H, formerly class JIS2 Metric screws 133-8412 Class P Medium carbon steel Spiral tap (40degree right) 19 150 7 2.5 thread 1PC 1 LS-N-SP L-150 M6x1 08166024 -
Discontinued
[x]
40 - 20 3 50 M8 5 P2 - 1.25 6.2 M6 and below have protruding centers. 6H, formerly class JIS2 Metric screws 133-8331 Class P Medium carbon steel Spiral tap (40degree right) 22 100 8 2.5 thread 1PC 1 LS-N-SP L-100 M8x1.25 08165963 22.99 SGD
In stock
40 - 20 3 50 M8 5 P2 - 1.25 6.2 M6 and below have protruding centers. 6H, formerly class JIS2 Metric screws 133-8439 Class P Medium carbon steel Spiral tap (40degree right) 22 150 8 2.5 thread 1PC 1 LS-N-SP L-150 M8x1.25 08166033 -
Discontinued
[x]
40 - 20 3 50 M10 5.5 P2 - 1.5 7 M6 and below have protruding centers. 6H, formerly class JIS2 Metric screws 133-8358 Class P Medium carbon steel Spiral tap (40degree right) 24 100 8 2.5 thread 1PC 1 LS-N-SP L-100 M10x1.5 08165972 26.99 SGD
Shipped after 2018-04-27
40 - 20 3 50 M10 5.5 P2 - 1.5 7 M6 and below have protruding centers. 6H, formerly class JIS2 Metric screws 133-8455 Class P Medium carbon steel Spiral tap (40degree right) 24 150 8 2.5 thread 1PC 1 LS-N-SP L-150 M10x1.5 08166042 26.99 SGD
Shipped after 2018-04-27
40 - 20 3 60 M16 10 P2 - 2 12.5 M6 and below have protruding centers. 6H, formerly class JIS2 Metric screw threads 133-8510 Class P Medium carbon steel Spiral tap (40degree right) 32 150 13 2.5 mountains 1PC 1 LS-N-SP L-150 M16x2 08166076 69.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
The tap of the back place
4
From Japan
On 2013-05-23 14:12:00
It takes time for delivery
This review is about item#08165997.
Repair of the ice maker
5
From Japan
On 2012-12-22 17:23:28
It was necessary to open the tap in a place that does not reach by the standard length and used this. Can be used without problems.
This review is about item#08166024.
Key hole drilling
5
From Japan
On 2012-10-18 17:22:54
Although it did not feel so long even if saying 15 cm, it was saved because it arrived deeply. The price is different only by increasing 5 cm, 10 cm is surprisingly short, so it's better to be careful.
This review is about item#08166024.

Related Products