Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pipe Tap

Female Screw Type
Rp,PS
Screw Type
Rp
Grade
2
Standard
Rp
...see all>
Product Options
ADD TO CART
Compatible Machinability Material Types Dimensions k (mm) Tap Grade Number of Threads per inch Tap Type Shank Diameter d (phi mm) Number of Chamfered Threads Overall Length L (mm) Material Nominal Designation Manufacture'w product code Screw Length (mm) Shank Diameter (mm) Number of Threads Screw Length l (mm) Number of Flutes Dimensions Lk (mm) Screw Diameter Tolerance (micro m) Dimensions l2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Machinability Material Types Dimensions k (mm) Tap Grade Number of Threads per inch Tap Type Shank Diameter d (phi mm) Number of Chamfered Threads Overall Length L (mm) Material Nominal Designation Manufacture'w product code Screw Length (mm) Shank Diameter (mm) Number of Threads Screw Length l (mm) Number of Flutes Dimensions Lk (mm) Screw Diameter Tolerance (micro m) Dimensions l2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Medium-carbon steel 6 Level 2 - Straight groove tap 8 3.5 mountain 59 HSS (high speed steel) HSS Rp1/8 TH2RP02K - - 28 15 4 9 - 30-50 34   1PC 1 RP 1/8 -28 08167013 18.99 SGD
In stock
- 35 - 11 - 46 - 140 - Rp2 TH2RP32U 41 46 11 41 6 38 RP 2 -11 105-145 80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RP 2 -11 08167092 729.99 SGD
Shipped after 2018-06-27
- 6 - 28 - 8 - 59 - Rp1/16 TH2RP01K 14 8 28 14 4 9 RP 1/16-28 30-50 36 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RP 1/16-28 08167004 20.99 SGD
Shipped after 2018-06-27
- 21 - 11 - 26 - 109 - Rp1 TH2RP16U 33 26 11 33 5 24 RP 1 -11 120-150 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RP 1 -11 08167065 219.99 SGD
N/A
- 26 - 11 - 32 - 119 - Rp1 1/4 TH2RP20U 36 32 11 36 5 30 RP 1 1/4 -11 115-150 66 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RP 1 1/4 -11 08167074 329.99 SGD
Shipped after 2018-06-27
- 29 - 11 - 38 - 125 - Rp1 1/2 TH2RP24U 37 38 11 37 6 32 RP 1 1/2 -11 115-150 70 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RP 1 1/2 -11 08167083 449.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products