Buy more than* S$200* and get FREE SHIPPING

Tap parallel thread for pipes(G)

3.00 (4)
Standard
G
...see all
Product Options
ADD TO CART
Screw Length l (mm) Grade of Female Screws Number of Threads per inch Female Screw Type Screw Type Tap Grade Screw Length (mm) Tap Type Screw Diameter Overall Length L (mm) Compatible Machinability Material Types Number of Chamfered Threads Dimensions Lk (mm) Nominal Designation Tolerance (micro m) Number of Flutes Dimensions l2 (mm) Manufacture'w product code Dimensions k (mm) Shank Diameter (mm) Shank Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length l (mm) Grade of Female Screws Number of Threads per inch Female Screw Type Screw Type Tap Grade Screw Length (mm) Tap Type Screw Diameter Overall Length L (mm) Compatible Machinability Material Types Number of Chamfered Threads Dimensions Lk (mm) Nominal Designation Tolerance (micro m) Number of Flutes Dimensions l2 (mm) Manufacture'w product code Dimensions k (mm) Shank Diameter (mm) Shank Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (G), A grade without (PF) - G,PF - Second class - Straight groove tap - 59 Medium-carbon steel 3.5 mountain 9 G1/16 40 to 20 4 36 - 6 - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G 1/16-28 08167135 18.96 SGD
Shipped after 2017-08-25
41 (G), A grade without (PF) - G,PF - Second class - Straight groove tap - 140 Medium-carbon steel 3.5 mountain 38 G2 75 to 35 6 80 - 35 - 46 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G 2 -11 08167223 729.90 SGD
Shipped after 2017-08-25
33 (G), A grade without (PF) - G,PF - Second class - Straight groove tap - 109 Medium-carbon steel 3.5 mountain 24 G1 60 to 30 4 60 - 21 - 26 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G 1 -11 08167196 219.90 SGD
N/A
21 - 19 G,PF G - 21 - G 3/8 75 - - 14 G3/8 50-25 4 42 TH2G06- 11 14 14   1pc 1 G 3/8 -19 08167162 47.03 SGD
In stock
28 - 14 G,PF G - 28 - G 3/4 96 - - 20 G3/4 55-25 4 53 TH2G12Q 17 23 23   1pc 1 G 3/4 -14 08167187 129.90 SGD
In stock
15 - 28 G,PF G - 15 - G 1/8 59 - - 9 G1/8 40-20 4 34 TH2G02K 6 8 8   1pc 1 G 1/8 -28 08167144 19.30 SGD
In stock
26 - 14 G,PF G - 26 - G 1/2 87 - - 17 G1/2 55-25 4 47 TH2G08Q 14 18 18   1pc 1 G 1/2 -14 08167171 75.02 SGD
Shipped after 2017-09-04
19 None (G), class A (PF) - G, PF - Class 2 - Straight fluted taps - 67 Medium carbon steel 3.5 threads 12 G1/4 50 - 25 4 37 - 9 - 11   1PC 1 G 1/4-19 08167153 27.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Torsion of pipe
4
From Japan
On 2015-11-22 22:03:45
Good
This review is about item#08167144.
Female thread machining
4
From Japan
On 2014-04-13 11:03:02
Shank is long and easy to use.
This review is about item#08167162.
To correct the taper screw to the parallel screw
1
From Japan
On 2013-11-06 18:51:51
Incorrectly welding the socket of the taper processing to the place where the parallel screw equipment is attached, the screw of the equipment does not match. I attempted to correct at this tap, but in the first place, the blade was missing. Tap was also very shocking because it is not cheap as much as the size is large. It was regrettable because we managed to do something because it was two places in all.
This review is about item#08167214.
Because it is impossible to screw a G type level sensor into a normal gas screw (parallel screw) socket, it is a translation that tapped the screw with the G type tap purchased this time.
3
From Japan
On 2013-07-16 17:37:15
It is a translation of a gas screw parallel socket to a G type gas screw tap, but it was quite difficult situation to screw in the first one mountain. I thought it would be easier if the tip was a little thinner. Postscript: In normal G type (taper type), since almost no G type parts which we are seeking are included, we purchased a straight type. I do not have any products, so I am concerned whether actual claims will come.
This review is about item#08167171.

Related Products