Buy more than* S$200* and get FREE SHIPPING

Tap Tapered Thread

4.00 (1)
Number of Flutes
4
Grade
2
...see all
Product Options
ADD TO CART
Female Screw Type Screw Type Manufacture'w product code Overall Length L (mm) Shank Diameter (mm) Nominal Designation Screw Length l (mm) Screw Length (mm) Dimensions Lk (mm) Number of Threads Dimensions l2 (mm) Screw Diameter Compatible Machinability Material Types Dimensions k (mm) Standard Tap Grade Dimension l1 (mm) Tap Type Number of Threads per inch Number of Chamfered Threads Shank Diameter d (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Female Screw Type Screw Type Manufacture'w product code Overall Length L (mm) Shank Diameter (mm) Nominal Designation Screw Length l (mm) Screw Length (mm) Dimensions Lk (mm) Number of Threads Dimensions l2 (mm) Screw Diameter Compatible Machinability Material Types Dimensions k (mm) Standard Tap Grade Dimension l1 (mm) Tap Type Number of Threads per inch Number of Chamfered Threads Shank Diameter d (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rc,PT Rc TH2RC04- 67 - Rc1/4 19 - 12 19 37 - Medium-carbon steel 9 RC Level 2 15 Straight groove tap - 2.5 mountain 11 HSS (high speed steel) HSS over E, HSS 1PC 1 RC 1/4 -19 08167284 34.48 SGD
In stock
Rc,PT Rc TH2RC06- 75 14 Rc3/8 21 21 14 19 42 RC 3/8 -19 - 11 RC - 15.4 - 19 - 14 - 1pc 1 RC 3/8 -19 08167293 55.59 SGD
In stock
- - - 59 - - 15 - 9 28 34 - Medium-carbon steel 6 - Second class 10.1 Straight groove tap - 2.5 Mt. 8 HSS (high speed steel) HSS-E, HSS 1PC 1 RC 1/8 -28 08167275 24.92 SGD
In stock
Rc,PT Rc TH2RC08Q 87 - Rc1/2 26 - 17 14 47 - Medium-carbon steel 14 RC Level 2 20.5 Straight groove tap - 2.5 mountain 18 HSS (high speed steel) HSS over E, HSS 1PC 1 RC 1/2 -14 08167302 89.23 SGD
In stock
Rc,PT Rc TH2RC01K 59 8 Rc1/16 14 14 9 28 36 RC 1/16-28 - 6 RC - 10.1 - 28 - 8 - 1pc 1 RC 1/16-28 08167266 24.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tap cutting
4
From Japan
On 2017-05-13 01:45:44
I was saved because taps of 1 / 16PT size are not quite useful. However, it is very expensive.
This review is about item#08167266.

Related Products