Buy more than* S$200* and get FREE SHIPPING

Adjustable dies for pipe taper threads

Adjusting Screw
Available
Male Screw Type
Taper pipe threads PT and R
Dies Type
Adjustable screw cutter circular die
Thickness T (mm)
13
Outside Diameter D (phi mm)
38
Material
SKS (alloy tool steels)
...see all>
Product Options
ADD TO CART
Number of Threads Screw Diameter TRUSCO Part Number Number of Chamfered Threads Rear Clearance Number of Chip Holes Dimension l1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Screw Diameter TRUSCO Part Number Number of Chamfered Threads Rear Clearance Number of Chip Holes Dimension l1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 PT1/8 121-6953 - Available 4 5 1PC 1 AR-D PT1/8-28(38) 08167905 -
Discontinued
[x]
19 PT1/4 - Surface: Two to 2.5 mountain Without 5 7 1PC 1 AR-D PT1/4-19(38) 08167914 -
Discontinued
[x]
ADD TO CART

Related Products