Buy more than* S$200* and get FREE SHIPPING

Adjustable dies for pipe taper threads

4.00 (1)
Adjusting Screw
Available
Male Screw Type
Taper pipe threads PT and R
Dies Type
Adjustable screw cutter circular die
Thickness T (mm)
16
Outside Diameter D (phi mm)
50
Material
SKS (alloy tool steels)
...see all>
Product Options
ADD TO CART
Dimension l1 (mm) Number of Chamfered Threads Number of Threads Screw Diameter TRUSCO Part Number Rear Clearance Number of Chip Holes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l1 (mm) Number of Chamfered Threads Number of Threads Screw Diameter TRUSCO Part Number Rear Clearance Number of Chip Holes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 Surface: 2 to 2.5 threads 19 PT3/8 121-7011 Not available 5 1PC 1 AR-D PT3/8-19(50) 08167923 -
Discontinued
[x]
9.5 Surface: Two to 2.5 mountain 14 PT1/2 121-7046 Without 6 1PC 1 AR-D PT1/2-14(50) 08167932 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for taper thread cutting of pipe.
4
From Japan
On 2014-02-26 18:17:51
There was the certainty of the goods. The opponent was so soft that I could do a smooth work.
This review is about item#08167932.

Related Products